- 8.661 in Inside Diameter
- 13.779 in Outside Diameter
- Single Row
- 3.874 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Outer Ring Width | 3.874 in, 98.4 mm |
| Precision Ground | Yes |
| Limiting Speed - Grease | 525 rpm |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Housing Shoulder Diameter | 12.94 in |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Outer Diameter Type | Cylindrical |
| Cage Material | Brass |
| Radial Internal Clearance | R3 |
| Component | Assembly |
| Limiting Speed - Oil | 1050 rpm |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| O.D. | 13.78 in, 350 mm |
| Bore Type | Cylindrical |
| Self Aligning | No |
| Cage Type | Machined Window |
| End Type | Open End |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| O.D.Type | Cylindrical |
| Overall Width | 3.874 in, 98.4 mm |
| Rolling Element | Cylindrical |
| Closure Type | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Roller Material | Steel |
| Capacity | High Capacity |
| Precision Class | ISO P0 |
| I.D. | 8.661 in, 220 mm |
| Relubricatable | No |
| Fillet Radius | 0.1 in |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Material | Steel |
| Enclosure | Open |
| Rolling Element Material | Steel |
| Internal Clearance | R3 |
| Bearing Type | Unmounted Roller Bearing |
| Inner Ring Width | 3.874 in, 98.4 mm |
| Weight | 86.02 LB |
| EAN or UPC | 87796021600 |

