- 1.969 in Inside Diameter
- 3.543 in Outside Diameter
- C3 Internal Clearance
- Steel
- 0.906 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inch/Metric | Metric |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Fillet Radius | 0.04 in |
| Cage Material | Steel |
| No. of Rows | Double |
| O.D. | 3.543 in, 90 mm |
| Limiting Speed - Oil | 6000 rpm |
| Shaft Fillet Radius [Max] | 0.04 in, 1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Closure Type | Open |
| Housing Shoulder Diameter | 3.24 in |
| Cage Type | Stamped Window |
| Bearing Type | Unmounted Roller Bearing |
| Bearing Material | Steel |
| Rolling Element | Spherical |
| Limiting Speed - Grease | 4500 rpm |
| Housing Fillet Radius [Max] | 0.04 in, 1 mm |
| Dynamic Load Rating | 22600 lbf |
| Relubricatable | No |
| Component | Assembly |
| Outer Diameter Type | Cylindrical |
| Overall Width | 0.906 in, 23 mm |
| Inner Ring Width | 0.906 in, 23 mm |
| I.D. | 1.969 in, 50 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Bore Type | Tapered |
| Static Load Rating [Max] | 26800 lbf |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Internal Clearance | C3 |
| Outer Ring Width | 0.906 in, 23 mm |
| Roller Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 87796022928 |

