- 2.362 in Inside Diameter
- 4.331 in Outside Diameter
- C3 Internal Clearance
- Steel
- 1.102 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Longer bearing life achieved from higher capacity (vs. competitors)
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 2.362 in, 60 mm |
| Bore Type | Cylindrical |
| Fillet Radius | 1.5 mm |
| Overall Width | 1.102 in, 28 mm |
| Component | Assembly |
| Radial Internal Clearance | C3 |
| Rolling Element | Spherical |
| O.D. | 4.331 in, 110 mm |
| Precision Class | ISO P0 |
| Origin | Spherical Radial |
| Cage Type | Stamped Window |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Diameter Type | Cylindrical |
| Limiting Speed - Oil | 4900 rpm |
| Width | 28 mm |
| Internal Clearance | C3 |
| Shaft Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Limiting Speed - Grease | 3680 rpm |
| Dynamic Load Rating | 32,800.00 lbf |
| Inner Ring Width | 1.102 in, 28 mm |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Roller Material | Steel |
| Relubricatable | No |
| Inch/Metric | Metric |
| Outer Ring Width | 1.102 in, 28 mm |
| No. of Rows | Double |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 39,100.00 lbf |
| Closure Type | Open |
| Bearing Type | Unmounted Roller Bearing |
| RIC | C3 |
| Weight | 2.485 LB |
| EAN or UPC | 87796023048 |

