Skip to content Skip to navigation menu
Steel 2.559 in I.D. Spherical Roller Bearing

22213EJW33

Steel 2.559 in I.D. Spherical Roller Bearing
Item #100763843
  • 2.559 in Inside Diameter
  • 4.724 in Outside Diameter
  • C0 Internal Clearance
  • Steel
  • 1.221 in Overall Width
  • Cylindrical Bore
+ Show More + Show Less
Steel 2.559 in I.D. Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.559 in Inside Diameter
  • 4.724 in Outside Diameter
  • C0 Internal Clearance
  • Steel
  • 1.221 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.

applications

  • Pulp and paper mills
  • Construction and mining equipment
  • Metal mills

features

  • Longer bearing life achieved from higher capacity (vs. competitors)
  • Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
  • Better contaminant purging from slots on cage face helps extend bearing life
  • Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
Roller Material Steel
Shaft Fillet Radius [Max] 0.06 in, 1.5 mm
Bore Type Cylindrical
Limiting Speed - Oil 4500 rpm
Closure Type Open
Rolling Element Spherical
Radial Internal Clearance Normal
Limiting Speed - Grease 3380 rpm
Outer Diameter Type Cylindrical
Inch/Metric Metric
Fillet Radius 0.06 in
Enclosure Unsealed
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Relubricatable No
Rolling Element Material Steel
Internal Clearance C0
No. of Rows Double
Inner Ring Width 1.221 in, 31 mm
Outer Ring Width 1.221 in, 31 mm
Origin Spherical Radial
O.D. 4.724 in, 120 mm
Radial Internal Clearance Specification Normal Clearance
I.D. 2.559 in, 65 mm
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Cage Type Stamped Window
Overall Width 1.221 in, 31 mm
Bearing Material Steel
Component Assembly
Precision Class ISO P0
Cage Material Steel
Housing Fillet Radius [Max] 0.06 in, 1.5 mm
Bearing Type Unmounted Roller Bearing
Weight 3.31 LB
EAN or UPC 87796023116
NSN Number 3110-00-070-8280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison