Skip to content Skip to navigation menu
Steel 2.953 in I.D. Spherical Roller Bearing

22215KEMW33C3

Steel 2.953 in I.D. Spherical Roller Bearing
Item #116987502
  • 2.953 in Inside Diameter
  • 5.118 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 1.221 in Overall Width
  • Tapered Bore
+ Show More + Show Less
Steel 2.953 in I.D. Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.953 in Inside Diameter
  • 5.118 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 1.221 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.

features

  • Longer bearing life achieved from higher capacity (vs. competitors)
  • Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
  • Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
  • Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
Relubricatable No
Overall Width 1.221 in, 31 mm
Cage Material Brass
Housing Fillet Radius [Max] 0.06 in, 1.5 mm
Bearing Type Unmounted Roller Bearing
No. of Rows Double
O.D. 5.118 in, 130 mm
Inner Ring Width 1.221 in, 31 mm
Rolling Element Spherical
Closure Type Open
Outer Ring Width 1.221 in, 31 mm
I.D. 2.953 in, 75 mm
Cage Type Machined Finger
Bore Type Tapered
Precision Class ISO P0
Rolling Element Material Steel
Bearing Material Steel
Roller Material Steel
Component Assembly
Internal Clearance C3
Inch/Metric Metric
Outer Diameter Type Cylindrical
Shaft Fillet Radius [Max] 0.06 in, 1.5 mm
Weight 3.52 LB
EAN or UPC 87796360778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison