Skip to content Skip to navigation menu
Timken Co.22217KVJW33W8C3

22217KVJW33W8C3

Spherical Roller Bearing
Item #101755347
  • Radial Bearing
  • 85 mm ID x 150 mm OD x 36 mm Wide
  • Tapered Bore
  • C3 - Greater Than Normal Clearance
  • Steel Cage
Timken Co.22217KVJW33W8C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 85 mm ID x 150 mm OD x 36 mm Wide
  • Tapered Bore
  • C3 - Greater Than Normal Clearance
  • Steel Cage
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Bearing Type Radial Bearing
Bore Type Tapered Bore
I.D. 85 mm
O.D. 150 mm
Radial Internal Clearance C3
Radial Internal Clearance Specification Greater Than Normal Clearance
Enclosure Unsealed
Cage Material Steel
Weight 6.0 LB
EAN or UPC 87796135581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison