- 3.543 in Inside Diameter
- 6.299 in Outside Diameter
- C3 Internal Clearance
- Steel
- 1.575 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Static Load Rating [Max] | 87,200.00 lbf |
| Cage Type | Stamped Window |
| Internal Clearance | C3 |
| I.D. | 3.543 in, 90 mm |
| Limiting Speed - Oil | 3400 rpm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Radial Internal Clearance | C3 |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Overall Width | 1.575 in, 40 mm |
| RIC | C3 |
| Outer Ring Width | 1.575 in, 40 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 68,100.00 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubricatable | No |
| Inner Ring Width | 1.575 in, 40 mm |
| O.D. | 6.299 in, 160 mm |
| Rolling Element | Spherical |
| No. of Rows | Double |
| Roller Material | Steel |
| Enclosure | Unsealed |
| Closure Type | Open |
| Fillet Radius | 2 mm |
| Bore Type | Cylindrical |
| Component | Assembly |
| Width | 40 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 2550 rpm |
| Bearing Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Cage Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Weight | 3.25 LB |
| EAN or UPC | 87796023505 |

