- Radial Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 2250 rpm |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| O.D. | 180 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 0.080 in |
| Fillet Radius | 0.08 in |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| I.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Oil | 3000 rpm |
| Bore Type | Tapered Bore |
| Weight | 11.9 LB |
| EAN or UPC | 87796275102 |

