- 5.512 in Inside Diameter
- 9.843 in Outside Diameter
- C0 Internal Clearance
- Steel
- 2.677 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Dynamic Load Rating | 145,100.00 lbf |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Bore Type | Tapered |
| Inner Ring Width | 2.677 in, 68 mm |
| No. of Rows | Double |
| Bearing Type | Unmounted Roller Bearing |
| Inch/Metric | Metric |
| Cage Material | Steel |
| RIC | C0 |
| Housing Shoulder Diameter | 8.850 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Closure Type | Open |
| Origin | Spherical Radial |
| Rolling Element | Spherical |
| Limiting Speed - Grease | 1650 rpm |
| Outer Ring Width | 2.677 in, 68 mm |
| Outer Diameter Type | Cylindrical |
| O.D. | 9.843 in, 250 mm |
| Rolling Element Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 5.512 in, 140 mm |
| Width | 68 mm |
| Relubricatable | No |
| Fillet Radius | 2.5 mm |
| Overall Width | 2.677 in, 68 mm |
| Limiting Speed - Oil | 2200 rpm |
| Bearing Material | Steel |
| Enclosure | Unsealed |
| Cage Type | Stamped Window |
| Component | Assembly |
| Internal Clearance | C0 |
| Roller Material | Steel |
| Precision Class | ISO P0 |
| Static Load Rating [Max] | 208,900.00 lbf |
| Weight | 14.0 LB |
| EAN or UPC | 87796025561 |

