Skip to content Skip to navigation menu
Steel 5.512 in I.D. Spherical Roller Bearing

22228KEJW33C3

Steel 5.512 in I.D. Spherical Roller Bearing
Item #100763887
  • 5.512 in Inside Diameter
  • 9.843 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 2.677 in Overall Width
  • Tapered Bore
+ Show More + Show Less
Steel 5.512 in I.D. Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.512 in Inside Diameter
  • 9.843 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 2.677 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.

applications

  • Pulp and paper mills
  • Construction and mining equipment
  • Metal mills
  • Screens
  • Pavement profilers
  • Building block machines
  • Finishing mills
  • Saw frames
  • Bin vibrators
  • Vibrating feeders
  • Vibrating compactors

features

  • Longer bearing life achieved from higher capacity (vs. competitors)
  • Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
  • Better contaminant purging from slots on cage face helps extend bearing life
  • Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
RIC C3
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Fillet Radius 2.5 mm
Width 68 mm
Outer Diameter Type Cylindrical
Bearing Material Steel
Precision Class ISO P0
Enclosure Unsealed
Relubricatable No
Inner Ring Width 2.677 in, 68 mm
Housing Shoulder Diameter 8.850 in
Dynamic Load Rating 145,100.00 lbf
Component Assembly
No. of Rows Double
Overall Width 2.677 in, 68 mm
Rolling Element Material Steel
Inch/Metric Metric
Radial Internal Clearance C3
Bearing Type Unmounted Roller Bearing
Limiting Speed - Oil 2200 rpm
Radial Internal Clearance Specification Greater Than Normal Clearance
Static Load Rating [Max] 208,900.00 lbf
I.D. 5.512 in, 140 mm
Cage Material Steel
Shaft Fillet Radius [Max] 0.1 in, 2.5 mm
Cage Type Stamped Window
Rolling Element Spherical
Limiting Speed - Grease 1650 rpm
Origin Spherical Radial
O.D. 9.843 in, 250 mm
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Bore Type Tapered
Housing Fillet Radius [Max] 0.1 in, 2.5 mm
Outer Ring Width 2.677 in, 68 mm
Internal Clearance C3
Roller Material Steel
Closure Type Open
Weight 14.0 LB
EAN or UPC 87796025585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison