- 1.771 in Inside Diameter
- 3.937 in Outside Diameter
- C3 Internal Clearance
- Steel
- 1.417 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Limiting Speed - Oil | 4700 rpm |
| Outer Diameter Type | Cylindrical |
| Origin | Spherical Radial |
| Overall Width | 1.417 in, 36 mm |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Rolling Element | Spherical |
| Relubricatable | No |
| Cage Type | Stamped Window |
| Cage Material | Steel |
| Closure Type | Open |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Bore Type | Cylindrical |
| Fillet Radius | 0.06 in |
| O.D. | 3.937 in, 100 mm |
| No. of Rows | Double |
| Internal Clearance | C3 |
| Limiting Speed - Grease | 3530 rpm |
| Radial Internal Clearance | C3 |
| Bearing Type | Unmounted Roller Bearing |
| Precision Class | ISO P0 |
| Roller Material | Steel |
| I.D. | 1.772 in, 45 mm |
| Inch/Metric | Metric |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Component | Assembly |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Inner Ring Width | 1.417 in, 36 mm |
| Outer Ring Width | 1.417 in, 36 mm |
| Weight | 3.975 LB |
| EAN or UPC | 87796023673 |

