- 1.771 in Inside Diameter
- 3.937 in Outside Diameter
- C3 Internal Clearance
- Steel
- 1.417 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Bearing Type | Unmounted Roller Bearing |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubricatable | No |
| Static Load Rating [Max] | 41100 lbf |
| Overall Width | 1.417 in, 36 mm |
| Rolling Element Material | Steel |
| Housing Shoulder Diameter | 3.53 in |
| O.D. | 3.937 in, 100 mm |
| Rolling Element | Spherical |
| Internal Clearance | C3 |
| No. of Rows | Double |
| Dynamic Load Rating | 36400 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Component | Assembly |
| I.D. | 1.772 in, 45 mm |
| Outer Diameter Type | Cylindrical |
| Limiting Speed - Oil | 4700 rpm |
| Bore Type | Tapered |
| Limiting Speed - Grease | 3530 rpm |
| Inner Ring Width | 1.417 in, 36 mm |
| Cage Material | Steel |
| Shaft Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Precision Class | ISO P0 |
| Outer Ring Width | 1.417 in, 36 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Material | Steel |
| Closure Type | Open |
| Inch/Metric | Metric |
| Fillet Radius | 0.06 in |
| Roller Material | Steel |
| Enclosure | Unsealed |
| Cage Type | Stamped Window |
| Weight | 3.084 LB |
| EAN or UPC | 87796023710 |

