- 2.362 in Inside Diameter
- 5.118 in Outside Diameter
- C3 Internal Clearance
- Steel
- 1.811 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Dynamic Load Rating | 60,400.00 lbf |
| Cage Material | Steel |
| Rolling Element | Spherical |
| Precision Class | ISO P0 |
| Cage Type | Stamped Window |
| Radial Internal Clearance | C3 |
| Relubricatable | No |
| Inner Ring Width | 1.811 in, 46 mm |
| RIC | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Roller Material | Steel |
| Component | Assembly |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Static Load Rating [Max] | 70,100.00 lbf |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 2.362 in, 60 mm |
| Bearing Type | Unmounted Roller Bearing |
| Overall Width | 1.811 in, 46 mm |
| Outer Diameter Type | Cylindrical |
| O.D. | 5.118 in, 130 mm |
| Bearing Material | Steel |
| Fillet Radius | 2 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Outer Ring Width | 1.811 in, 46 mm |
| Internal Clearance | C3 |
| Limiting Speed - Grease | 2700 rpm |
| No. of Rows | Double |
| Enclosure | Unsealed |
| Width | 46 mm |
| Weight | 6.3 LB |
| EAN or UPC | 87796023925 |

