- 2.756 in Inside Diameter
- 5.905 in Outside Diameter
- C4 Internal Clearance
- Steel
- 2.008 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| O.D. | 5.905 in, 149.996 mm |
| Closure Type | Open |
| Cage Material | Brass |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Rolling Element | Spherical |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Series | 22300 Series |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Relubricatable | No |
| Limiting Speed - Grease | 2400 rpm |
| Overall Width | 2.008 in, 51 mm |
| Limiting Speed - Oil | 3200 rpm |
| Component | Assembly |
| Inch/Metric | Metric |
| Inner Ring Width | 2.008 in, 51 mm |
| Bearing Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Radial Internal Clearance | C4 |
| Origin | Spherical Radial |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Cage Type | Machined Finger |
| Internal Clearance | C4 |
| Fillet Radius | 0.08 in |
| Enclosure | Unsealed |
| Roller Material | Steel |
| I.D. | 2.756 in, 70 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| No. of Rows | Double |
| Outer Ring Width | 2.008 in, 51 mm |
| Weight | 9.15 LB |
| EAN or UPC | 87796026384 |

