- 2.756 in Inside Diameter
- 5.906 in Outside Diameter
- C3 Internal Clearance
- Steel
- 2.008 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Precision Class | ISO P0 |
| Component | Assembly |
| Closure Type | Open |
| Series | 22300 Series |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Roller Material | Steel |
| Inner Ring Width | 2.008 in, 51 mm |
| Origin | Spherical Radial |
| Outer Diameter Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Rolling Element | Spherical |
| Dynamic Load Rating | 68700 lbf |
| Fillet Radius | 0.08 in |
| Internal Clearance | C3 |
| Housing Shoulder Diameter | 5.15 in |
| Enclosure | Unsealed |
| Outer Ring Width | 2.008 in, 51 mm |
| No. of Rows | Double |
| O.D. | 5.906 in, 150 mm |
| Cage Material | Steel |
| Relubricatable | No |
| Cage Type | Stamped Window |
| Bearing Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3200 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Overall Width | 2.008 in, 51 mm |
| I.D. | 2.756 in, 70 mm |
| Static Load Rating [Max] | 82900 lbf |
| Bore Type | Tapered |
| Bearing Type | Unmounted Roller Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 9.18 LB |
| EAN or UPC | 87796026407 |

