- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| I.D. | 70 mm |
| Outer Ring Width | 51 mm |
| O.D. | 150 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Series | 22300 Series |
| Enclosure | Unsealed |
| Weight | 9.0 LB |
| EAN or UPC | 87796137141 |

