- Radial Bearing
- 75 mm ID x 160 mm OD x 55 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 160 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| I.D. | 75 mm |
| Weight | 11.7 LB |
| EAN or UPC | 87796135703 |

