- 3.347 in Inside Diameter
- 7.086 in Outside Diameter
- C4 Internal Clearance
- Steel
- 2.362 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| I.D. | 3.347 in, 85 mm |
| Inch/Metric | Metric |
| Closure Type | Open |
| Overall Width | 2.362 in, 60 mm |
| Cage Material | Steel |
| Inner Ring Width | 2.362 in, 60 mm |
| Bearing Material | Steel |
| No. of Rows | 2 |
| Cage Type | Stamped Window |
| O.D. | 7.086 in, 179.993 mm |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Internal Clearance | C4 |
| Precision Class | ISO P0 |
| Outer Ring Width | 2.362 in, 60 mm |
| Weight | 15.82 LB |
| EAN or UPC | 87796359857 |

