- Shaker Screen Bearing
- 90 mm ID x 190 mm OD x 64 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Housing Fillet Radius [Max] | 0.1 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed - Oil | 2500 rpm |
| Limiting Speed - Grease | 1880 rpm |
| I.D. | 90 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Shaft Fillet Radius [Max] | 0.100 in |
| O.D. | 190 mm |
| Bearing Type | Shaker Screen Bearing |
| Fillet Radius | 0.1 in |
| Weight | 19.3 LB |
| EAN or UPC | 87796026834 |

