- 9.05 in Inside Diameter
- 15.748 in Outside Diameter
- Double Row
- 5.677 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Enclosure | Unsealed |
| Internal Clearance | Special |
| O.D. | 260 mm |
| No. of Rows | 2 |
| Bearing Type | Radial Bearing |
| Outer Ring Width | 5.677 in, 144.196 mm |
| Cage Material | Brass/Bronze |
| Cage Type | Machined Finger |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Overall Width | 5.677 in, 144.196 mm |
| Precision Class | ISO P0 |
| Rolling Element | Cylindrical |
| Relubricatable | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Closure Type | Open |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 5.667 in, 143.942 mm |
| I.D. | 120 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| Weight | 49.6 LB |
| EAN or UPC | 87796138100 |

