- 5.512 in Inside Diameter
- 11.417 in Outside Diameter
- C4 Internal Clearance
- Steel
- 4.016 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Closure Type | Open |
| Rolling Element | Spherical |
| Special Features | Outer Ring w/* Reduced OD Tolerance |
| Radial Internal Clearance | C4 |
| Internal Clearance | C4 |
| Relubricatable | No |
| Limiting Speed - Oil | 1600 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Fillet Radius | 0.12 in |
| Outer Ring Width | 4.016 in, 102 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Rolling Element Material | Steel |
| No. of Rows | Double |
| Component | Assembly |
| Inner Ring Width | 4.016 in, 102 mm |
| O.D. | 11.417 in, 289.989 mm |
| Precision Class | ISO P0 |
| Ring Modification | Outer Ring W/* Reduced Outside Diameter Tolerance |
| Bearing Material | Steel |
| Limiting Speed - Grease | 1200 rpm |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Overall Width | 4.016 in, 102 mm |
| Cage Material | Brass |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Bearing Type | Unmounted Roller Bearing |
| Origin | Spherical Radial |
| I.D. | 5.512 in, 140 mm |
| Cage Type | Machined Finger |
| Outer Diameter Type | Cylindrical |
| Roller Material | Steel |
| Bore Type | Cylindrical |
| Enclosure | Unsealed |
| Weight | 68.91 LB |
| EAN or UPC | 87796027503 |

