- 5.512 in Inside Diameter
- 11.811 in Outside Diameter
- C0 Internal Clearance
- Steel
- 4.016 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Longer bearing life achieved from higher capacity (vs. competitors)
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Origin | Spherical Radial |
| Outer Diameter Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Inner Ring Width | 4.016 in, 102 mm |
| Relubricatable | No |
| Limiting Speed - Oil | 1600 rpm |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Rolling Element | Spherical |
| Closure Type | Open |
| Overall Width | 4.016 in, 102 mm |
| Limiting Speed - Grease | 1200 rpm |
| Fillet Radius | 0.12 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Housing Shoulder Diameter | 10.3 in |
| Outer Ring Width | 4.016 in, 102 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 251700 lbf |
| I.D. | 5.512 in, 140 mm |
| No. of Rows | Double |
| Component | Assembly |
| Inch/Metric | Metric |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Static Load Rating [Max] | 341200 lbf |
| Internal Clearance | C0 |
| Precision Class | ISO P0 |
| Radial Internal Clearance | Normal |
| Bearing Material | Steel |
| Bore Type | Tapered |
| Roller Material | Steel |
| O.D. | 11.811 in, 300 mm |
| Weight | 77.8 LB |
| EAN or UPC | 87796238626 |

