- 5.512 in Inside Diameter
- 11.811 in Outside Diameter
- C3 Internal Clearance
- Steel
- 4.016 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Rolling Element Material | Steel |
| Component | Assembly |
| Origin | Spherical Radial |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| Housing Shoulder Diameter | 10.3 in |
| Bearing Type | Unmounted Roller Bearing |
| Roller Material | Steel |
| Enclosure | Unsealed |
| Relubricatable | No |
| No. of Rows | Double |
| Limiting Speed - Oil | 1600 rpm |
| Bore Type | Tapered |
| Precision Class | ISO P0 |
| I.D. | 5.512 in, 140 mm |
| Closure Type | Open |
| Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Rolling Element | Spherical |
| Inner Ring Width | 4.016 in, 102 mm |
| O.D. | 11.811 in, 300 mm |
| Dynamic Load Rating | 251700 lbf |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.12 in |
| Limiting Speed - Grease | 1200 rpm |
| Outer Ring Width | 4.016 in, 102 mm |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Outer Diameter Type | Cylindrical |
| Overall Width | 4.016 in, 102 mm |
| Static Load Rating [Max] | 341200 lbf |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 74.77 LB |
| EAN or UPC | 87796027541 |

