- 5.905 in Inside Diameter
- 12.598 in Outside Diameter
- C3 Internal Clearance
- Steel
- 4.252 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Precision Class | ISO P0 |
| Inner Ring Width | 4.252 in, 108 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 5.906 in, 150 mm |
| Internal Clearance | C3 |
| Fillet Radius | 0.12 in |
| Overall Width | 4.252 in, 108 mm |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Closure Type | Open |
| O.D. | 12.598 in, 320 mm |
| Cage Material | Steel |
| Component | Assembly |
| Rolling Element Material | Steel |
| Rolling Element | Spherical |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Roller Material | Steel |
| Enclosure | Unsealed |
| Bearing Type | Unmounted Roller Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Cage Type | Stamped Window |
| Limiting Speed - Grease | 1130 rpm |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Limiting Speed - Oil | 1500 rpm |
| Outer Ring Width | 4.252 in, 108 mm |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Outer Diameter Type | Cylindrical |
| Weight | 117.0 LB |
| EAN or UPC | 87796027565 |

