- Angular Contact - Type SBT
| Inside Dia. | 2.25 in |
| Dynamic Load Rating | 40800 lbf |
| Lube Hole Center | 0.453 in |
| Inner Ring Width | 1.27 in |
| Overall Width | 1.39 in |
| Housing Fillet Radius | 0.14 in |
| Spherical Diameter | 3.235 in |
| Outer Ring Width | 1.05 in |
| Outside Dia. | 3.5625 in |
| Housing Shoulder Diameter | 2.5 in |
| Weight | 0.95 LB |
| EAN or UPC | 87796020023 |

