- 2 1/4" ID x 3 9/16" OD x 1.969" Inner Ring Width
- 1 11/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Self-Lubricating | No |
| I.D. | 2 1/4 in |
| Outer Ring Width | 1 11/16 in |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Inner Ring Width | 1.969 in |
| Static Load Rating [Max] | 169000 lbf |
| Housing Fillet Radius | 0.032 in |
| Bore Size [Max] | 3.562 in |
| Spherical Diameter | 3.235 in |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 54600 lbf |
| O.D. | 3.5625 in |
| Bore Size [Min] | 3.5606 in |
| Insert Material | N/A |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Weight | 2.92 LB |
| EAN or UPC | 87796019683 |

