- 4.33 in Inside Diameter
- 6.693 in Outside Diameter
- C4 Internal Clearance
- Steel
- 1.772 in Overall Width
features
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| I.D. | 4.33 in, 110 mm |
| O.D. | 6.693 in, 170 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.772 in, 45 mm |
| No. of Rows | 2 |
| Overall Width | 1.772 in, 45 mm |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Cage Material | Steel |
| Inner Ring Width | 1.772 in, 45 mm |
| Inch/Metric | Metric |
| Cage Type | Stamped Window |
| Relubricatable | No |
| Internal Clearance | C4 |
| Weight | 8.01 LB |
| EAN or UPC | 87796246188 |

