- Radial Bearing
- 140 mm ID x 210 mm OD x 53 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| O.D. | 210 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 140 mm |
| Bore Type | Tapered Bore |
| Weight | 14.6 LB |
| EAN or UPC | 87796223318 |

