- 7.087 in Inside Diameter
- 11.024 in Outside Diameter
- C3 Internal Clearance
- Steel
- 2.913 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Longer bearing life achieved from higher capacity (vs. competitors)
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Cage Material | Brass |
| Rolling Element | Spherical |
| Origin | Spherical Radial |
| Precision Class | ISO P0 |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Dynamic Load Rating | 166400 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 650 rpm |
| Cage Type | Machined Finger |
| Bore Type | Cylindrical |
| Roller Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Fillet Radius | 0.08 in |
| Overall Width | 2.913 in, 74 mm |
| Outer Diameter Type | Cylindrical |
| Relubricatable | No |
| I.D. | 7.087 in, 180 mm |
| Closure Type | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 290500 lbf |
| Rolling Element Material | Steel |
| Limiting Speed - Oil | 1300 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 11.024 in, 280 mm |
| Bearing Type | Unmounted Roller Bearing |
| Enclosure | Unsealed |
| Inner Ring Width | 2.913 in, 74 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Radial Internal Clearance | C3 |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Component | Assembly |
| Outer Ring Width | 2.913 in, 74 mm |
| No. of Rows | Double |
| Weight | 37.478 LB |
| EAN or UPC | 87796024311 |

