- 12.598 in Inside Diameter
- 18.898 in Outside Diameter
- C3 Internal Clearance
- Steel
- 4.764 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
| I.D. | 12.598 in, 320 mm |
| Bore Type | Cylindrical |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| No. of Rows | 2 |
| Overall Width | 4.764 in, 121 mm |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Outer Ring Width | 4.764 in, 121 mm |
| Inner Ring Width | 4.764 in, 121 mm |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Relubricatable | No |
| O.D. | 18.898 in, 480 mm |
| Closure Type | Open |
| Rolling Element Material | Steel |
| Weight | 2197.0 LB |
| EAN or UPC | 87796175761 |

