Skip to content Skip to navigation menu
Steel 17.323 in I.D. Spherical Roller Bearing

23088YMBW507C08

Steel 17.323 in I.D. Spherical Roller Bearing
Item #101800876
  • 17.323 in Inside Diameter
  • 25.591 in Outside Diameter
  • C0 Internal Clearance
  • Steel
  • 6.181 in Overall Width
  • Cylindrical Bore
+ Show More + Show Less
Steel 17.323 in I.D. Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17.323 in Inside Diameter
  • 25.591 in Outside Diameter
  • C0 Internal Clearance
  • Steel
  • 6.181 in Overall Width

features

  • Longer bearing life achieved from higher capacity (vs. competitors)
  • Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
  • Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
  • Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy
Cage Type Machined Finger
Enclosure Unsealed
Relubricatable No
Precision Class ISO P0
Outer Ring Width 6.181 in, 157 mm
Bearing Material Steel
Cage Material Brass/Bronze
Radial Internal Clearance Normal
Bearing Type Radial Bearing
Inner Ring Width 6.181 in, 157 mm
Internal Clearance C0
Radial Internal Clearance Specification Normal Clearance
I.D. 440 mm
Bore Type Round Bore
Rolling Element Material Steel
No. of Rows 2
Closure Type Open
O.D. 650 mm
Inch/Metric Metric
Overall Width 6.181 in, 157 mm
Weight 390.0 LB
EAN or UPC 87796200272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison