- Radial Bearing
- 480 mm ID x 700 mm OD x 218 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| O.D. | 700 mm |
| I.D. | 480 mm |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Weight | 635.0 LB |
| EAN or UPC | 87796142930 |

