- 18.898 in Inside Diameter
- 27.559 in Outside Diameter
- C3 Internal Clearance
- Steel
- 6.496 in Overall Width
features
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Outer Ring Width | 6.496 in, 165 mm |
| Relubricatable | No |
| I.D. | 480 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| Overall Width | 6.496 in, 165 mm |
| Precision Class | ISO P0 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Inner Ring Width | 6.496 in, 165 mm |
| Bore Type | Tapered Bore |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Enclosure | Unsealed |
| O.D. | 700 mm |
| Closure Type | Open |
| Cage Type | Machined Finger |
| No. of Rows | 2 |
| Weight | 465.0 LB |
| EAN or UPC | 87796312425 |

