- 7.087 in Inside Diameter
- 11.811 in Outside Diameter
- C3 Internal Clearance
- Steel
- 3.779 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Relubricatable | No |
| Inch/Metric | Metric |
| Outer Ring Width | 3.779 in, 96 mm |
| Rolling Element Material | Steel |
| Cage Type | Stamped Window |
| Internal Clearance | C3 |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Overall Width | 3.779 in, 96 mm |
| I.D. | 7.087 in, 180 mm |
| O.D. | 11.811 in, 300 mm |
| Inner Ring Width | 3.779 in, 96 mm |
| Bore Type | Cylindrical |
| Closure Type | Open |
| No. of Rows | 2 |
| Cage Material | Steel |
| Weight | 59.67 LB |
| EAN or UPC | 87796312630 |

