- Radial Bearing
- 420 mm ID x 700 mm OD x 224 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| I.D. | 420 mm |
| O.D. | 700 mm |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Weight | 762.0 LB |
| EAN or UPC | 87796177888 |

