- 6.299 in Inside Diameter
- 11.417 in Outside Diameter
- C3 Internal Clearance
- Steel
- 4.094 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Roller Material | Steel |
| Relubricatable | No |
| Cage Type | Machined Finger |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Outer Ring Width | 4.095 in, 104 mm |
| Bore Type | Tapered |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Internal Clearance | C3 |
| Closure Type | Open |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.1 in |
| Rolling Element | Spherical |
| Component | Assembly |
| Outer Diameter Type | Cylindrical |
| No. of Rows | Double |
| O.D. | 11.417 in, 290 mm |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Precision Class | ISO P0 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 245900 lbf |
| Origin | Spherical Radial |
| Static Load Rating [Max] | 376700 lbf |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Cage Material | Brass |
| Housing Shoulder Diameter | 10.24 in |
| Bearing Type | Unmounted Roller Bearing |
| Bearing Material | Steel |
| Inner Ring Width | 4.095 in, 104 mm |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1200 rpm |
| Limiting Speed - Grease | 900 rpm |
| I.D. | 6.299 in, 160 mm |
| Overall Width | 4.095 in, 104 mm |
| Rolling Element Material | Steel |
| Weight | 64.04 LB |
| EAN or UPC | 87796177949 |

