Skip to content Skip to navigation menu
Steel 8.661 in I.D. Spherical Roller Bearing

23244KEMBW507C08C3

Steel 8.661 in I.D. Spherical Roller Bearing
Item #106532723
  • 8.661 in Inside Diameter
  • 15.748 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 5.669 in Overall Width
  • Tapered Bore
+ Show More + Show Less
Steel 8.661 in I.D. Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.661 in Inside Diameter
  • 15.748 in Outside Diameter
  • C3 Internal Clearance
  • Steel
  • 5.669 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.

features

  • Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
  • Longer bearing life achieved from higher capacity (vs. competitors)
  • Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
  • Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
Bearing Type Unmounted Roller Bearing
Shaft Fillet Radius [Max] 0.12 in, 3 mm
Housing Fillet Radius [Max] 0.12 in, 3 mm
I.D. 8.661 in, 220 mm
Rolling Element Spherical
Cage Material Brass
Outer Ring Width 5.669 in, 144 mm
Cage Type Machined Finger
Closure Type Open
Rolling Element Material Steel
No. of Rows Double
Inner Ring Width 5.669 in, 144 mm
Precision Class ISO P0
Outer Diameter Type Cylindrical
Roller Material Steel
Inch/Metric Metric
Bearing Material Steel
Internal Clearance C3
Bore Type Tapered
Component Assembly
Overall Width 5.669 in, 144 mm
Relubricatable No
O.D. 15.748 in, 400 mm
Weight 169.45 LB
EAN or UPC 87796291201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison