- 13.386 in Inside Diameter
- 24.409 in Outside Diameter
- C0 Internal Clearance
- Steel
- 8.819 in Overall Width
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Housing Fillet Radius [Max] | 0.2 in |
| Inch/Metric | Metric |
| Inner Ring Width | 8.819 in, 224 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 340 mm |
| No. of Rows | 2 |
| Bearing Material | Steel |
| Limiting Speed - Oil | 570 rpm |
| Origin | Spherical Radial |
| Relubricatable | No |
| Shaft Fillet Radius [Max] | 0.200 in |
| Internal Clearance | C0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Cage Type | Machined Finger |
| Limiting Speed - Grease | 430 rpm |
| Precision Class | ISO P0 |
| Outer Ring Width | 8.819 in, 224 mm |
| Overall Width | 8.819 in, 224 mm |
| Fillet Radius | 0.2 in |
| O.D. | 620 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Radial Internal Clearance | Normal |
| Closure Type | Open |
| Weight | 664.58 LB |
| EAN or UPC | 87796191631 |

