- Radial Bearing
- 130 mm ID x 210 mm OD x 80 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| O.D. | 210 mm |
| Radial Internal Clearance | Normal |
| I.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Weight | 22.3 LB |
| EAN or UPC | 87796143029 |

