- 17.323 in Inside Diameter
- 31.102 in Outside Diameter
- C0 Internal Clearance
- Steel
- 11.024 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Outer Ring Width | 11.024 in, 280 mm |
| Internal Clearance | C0 |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| I.D. | 17.323 in, 440 mm |
| Closure Type | Open |
| Inch/Metric | Metric |
| Cage Type | Machined Finger |
| Bore Type | Tapered |
| Overall Width | 11.024 in, 280 mm |
| O.D. | 31.102 in, 790 mm |
| No. of Rows | 2 |
| Relubricatable | No |
| Inner Ring Width | 11.024 in, 280 mm |
| Bearing Material | Steel |
| Cage Material | Brass |
| Weight | 1388.0 LB |
| EAN or UPC | 87796220157 |

