- Radial Bearing
- 220 mm ID x 370 mm OD x 150 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| I.D. | 220 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 370 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Weight | 146.0 LB |
| EAN or UPC | 87796143104 |

