- .625" Shaft Diameter
- 1.375" Housing Bore Diameter
- .175" Width
- Nitrile
- Type24
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Construction | Rubber Covered Steel Ring |
| Lip Material | Nitrile |
| Shaft Dia. | 0.625 in |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | Single Lip w/o Spring |
| Pressure | 0 psi |
| Housing Bore Dia. | 1 3/8 in |
| Construction | 24 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Spring Material | None |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.032 LB |
| EAN or UPC | 53893472348 |

