- 5.118 in Inside Diameter
- 7.874 in Outside Diameter
- C0 Internal Clearance
- Steel
- 2.717 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Cage Material | Steel |
| Enclosure | Unsealed |
| Precision Class | ISO P0 |
| I.D. | 5.118 in, 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Stamped Window |
| Inch/Metric | Metric |
| Inner Ring Width | 2.717 in, 69 mm |
| Roller Material | Steel |
| Rolling Element | Spherical |
| Internal Clearance | C0 |
| Radial Internal Clearance | Normal |
| No. of Rows | Double |
| Outer Ring Width | 2.717 in, 69 mm |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Rolling Element Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Closure Type | Open |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Bearing Material | Steel |
| Component | Assembly |
| Overall Width | 2.717 in, 69 mm |
| O.D. | 7.874 in, 200 mm |
| Relubricatable | No |
| Weight | 16.3 LB |
| EAN or UPC | 87796204805 |

