- 5.512 in Inside Diameter
- 8.268 in Outside Diameter
- C3 Internal Clearance
- Steel
- 2.717 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Enclosure | Unsealed |
| Roller Material | Steel |
| O.D. | 8.268 in, 210 mm |
| Limiting Speed - Oil | 1700 rpm |
| No. of Rows | Double |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Cage Material | Steel |
| Component | Assembly |
| Rolling Element | Spherical |
| Outer Diameter Type | Cylindrical |
| Origin | Spherical Radial |
| Relubricatable | No |
| Closure Type | Open |
| I.D. | 5.512 in, 140 mm |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| Cage Type | Stamped Window |
| Inner Ring Width | 2.717 in, 69 mm |
| Limiting Speed - Grease | 1280 rpm |
| Precision Class | ISO P0 |
| Bearing Type | Unmounted Roller Bearing |
| Bearing Material | Steel |
| Inch/Metric | Metric |
| Overall Width | 2.717 in, 69 mm |
| Internal Clearance | C3 |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 2.717 in, 69 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Weight | 18.628 LB |
| EAN or UPC | 87796142664 |

