Skip to content Skip to navigation menu
Timken Co.240385

240385

Single Lip Without Spring
Item #100753443
  • 3/8" Shaft Diameter
  • 3/4" Housing Bore
  • 0.175" Width
  • Single Lip w/o Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.240385
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Shaft Diameter
  • 3/4" Housing Bore
  • 0.175" Width
  • Single Lip w/o Spring
  • Internal
Housing Bore Dia. 3/4 in
Lip Style Internal
Seal Design Molded Design
Pressure 0 psi
Spring Material None
Cover/Compensation Ring/Plate Required No
Case Construction Rubber Covered Steel Ring
Temperature Range [Min] -40 °F
Inch/Metric Inch
Misalignment & Runout (In. @ Feet Per Minute) 0.005 Max
Lip Material Nitrile
Shaft Dia. 0.375 in
Surface Speed [Nom] 2,000 ft/min
Seal Application General Purpose
Temperature Range [Max] 225 °F
Construction 24
Lip Type Single Lip w/o Spring
Weight 0.017 LB
EAN or UPC 53893472393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison