- 7.874 in Inside Diameter
- 12.205 in Outside Diameter
- C4 Internal Clearance
- Steel
- 4.291 in Overall Width
features
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| Overall Width | 4.291 in, 109 mm |
| Outer Ring Width | 4.291 in, 109 mm |
| Internal Clearance | C4 |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Closure Type | Open |
| Rolling Element Material | Steel |
| I.D. | 7.874 in, 200 mm |
| Precision Class | ISO P0 |
| Inner Ring Width | 4.291 in, 109 mm |
| Relubricatable | No |
| Cage Type | Machined Finger |
| O.D. | 12.205 in, 310 mm |
| Weight | 66.98 LB |
| EAN or UPC | 87796301863 |

