- 9.448 in Inside Diameter
- 14.173 in Outside Diameter
- C4 Internal Clearance
- Steel
- 4.646 in Overall Width
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Overall Width | 4.646 in, 118 mm |
| Closure Type | Open |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Outer Ring Width | 4.646 in, 118 mm |
| Inner Ring Width | 4.646 in, 118 mm |
| I.D. | 9.448 in, 240 mm |
| Internal Clearance | C4 |
| Relubricatable | No |
| Bearing Material | Steel |
| O.D. | 14.173 in, 360 mm |
| Precision Class | ISO P0 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Cage Type | Machined Finger |
| Rolling Element Material | Steel |
| Weight | 91.88 LB |
| EAN or UPC | 87796032217 |

