- Single Cup, 05000 Series, 1.85" OD, Class 3 Precision
| Series | 05000 |
| I.D. | N/A |
| Cup Width | 7/16 in |
| Cone Width | N/A |
| Enclosure | N/A |
| O.D. | 1.85 in |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Single Cup |
| Weight | 0.1 LB |
| EAN or UPC | 53893164069 |

