- Angular Contact - Type SBT
| Outside Dia. | 3.9375 in |
| Inside Dia. | 2.5 in |
| Spherical Diameter | 3.59 in |
| Lube Hole Center | 1/2 in |
| Inner Ring Width | 1.42 in |
| Housing Fillet Radius | 0.14 in |
| Dynamic Load Rating | 51500 lbf |
| Outer Ring Width | 1.18 in |
| Housing Shoulder Diameter | 2.75 in |
| Overall Width | 1.54 in |
| Weight | 2.57 LB |
| EAN or UPC | 87796020030 |

