- 2 1/2" ID x 3 15/16" OD x 2 3/16" Inner Ring Width
- 1 7/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Spherical Diameter | 3.59 in |
| I.D. | 2 1/2 in |
| Static Load Rating [Max] | 208000 lbf |
| Insert Material | N/A |
| Housing Fillet Radius | 0.032 in |
| Outer Ring Width | 1 7/8 in |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Bore Size [Min] | 3.9356 in |
| Dynamic Load Rating | 67400 lbf |
| Bore Size [Max] | 3.937 in |
| Enclosure | Double Sealed |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| O.D. | 3.9375 in |
| Self-Lubricating | No |
| Inner Ring Width | 2 3/16 in |
| Weight | 5.0 LB |
| EAN or UPC | 87796019706 |

